VPS-235

COMPARE

VPS-235

Description
VPS-235 PILLOW BLOCK BEARING UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT

BROWNING

Part # VPS-235

BDI # 311318

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row
Global Part Number GPN: 20032
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY