22220EAW33C3
Description
22220EAW33C3 SPHR RLR BRG ; 90MMX160MMX40MM RND BORE
Part # 22220EAW33C3
BDI # 1198456
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing