VF2S-220

COMPARE

VF2S-220

Description
VF2S-220 FLANGE BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767456

BDI # 311043

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 550125
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY