B1U-K-106R
Description
B1U-K-106R CARTRIDGE BEARING ; NON-RETURNABLE TAPERED ROLLER BRG
Part # 023293
BDI # 27307685
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
64.262
Length Thru Bore - Inch:
2.53
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
INS-S2-215R
Description
INS-S2-215R INSERT ROLLER BRG ; NON-RETURNABLE 2-15/16"B NARROW IR
Part # 070010
BDI # 247009
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | With Set Screw | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
91.288
Outer Race Profile:
Spherical
Global Part Number GPN:
560937
Mounting Method:
Concentric Collar
2207U
Description
2207U INSERT ROLLER BEARING ; 2-7/16" ID X 110MM OD X 1-3/4" WD
Part # 10426593
BDI # 18139525
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
89.154
Length Thru Bore - Inch:
3.51
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
MMC2308
Description
MMC2308 CARTRIDGE ROLLER BEARING ; 3-1/2" BORE 6-3/4" OD 3-7/16" WID
Part # 10409407
BDI # 18145406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion