3305EAX2CS08PX4
Description
3305EAX2CS08PX4 ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM W
Part # 3305EAX2CS08PX4
BDI # 1201996
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256836
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)