Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 33

Next

Compare
6008 2RS/C3 PRX

COMPARE

6008 2RS/C3 PRX

Description
6008 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 40MMX68MMX15MM 2 SEAL POLYREX

TRITAN

Part # 2101067776

BDI # 21920923

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
2207-2RS-TVH

COMPARE

2207-2RS-TVH

Description
2207-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 35MM BORE

FAG

Part # 2207-2RS-TVH

BDI # 1410778

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2206-2RS-TVH

COMPARE

2206-2RS-TVH

Description
2206-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 30MM X 62MM

FAG

Part # 2206-2RS-TVH

BDI # 1410776

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
1205-TVH

COMPARE

1205-TVH

Description
1205-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 25MM X 52MM

FAG

Part # 1205-TVH

BDI # 1410734

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
NJ306-E-XL-M1

COMPARE

NJ306-E-XL-M1

Description
NJ306-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ306-E-XL-M1

BDI # 1162649

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448407
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY