EE134102-90101
Description
EE134102-90101 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE134102-90101
BDI # 1354619
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.375
Outside Diameter - Millimeter:
365.125
Bore - Millimeter:
260.35
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659032
Assembly Components:
EE134102 (2) | 134144CD (1) | X1S-134102 (1)
Basic Number:
EE134102
Precision Class:
Standard
MSE715BR
Description
MSE715BR INSERT BEARING ; NON-RETURNABLE RETAINED
Part # MSE715BR
BDI # 20350905
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
156
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
T711F-902A3
Description
T711F-902A3 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T711F-902A3
BDI # 1374030
Features
Height - Millimeter:
82.55
Bore 1 - Inch:
7
Bore 2 - Millimeter:
177.8
Height - Inch:
3.25
Bore 2 - Inch:
7
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
MSE608BRHATL
Description
MSE608BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINED
Part # MSE608BRHATL
BDI # 20350835
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSM160BRHATL
Description
MSM160BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSM160BRHATL
BDI # 20351243
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion