Page 1 of 67

Next

Compare
23144CAME2C3W507

COMPARE

23144CAME2C3W507

Description
23144CAME2C3W507 SPHERICAL ROLLER BRG ; 220MM BOREX370MM ODX120MM W 2-ROW

NSK

Part # 23144CAME2C3W507

BDI # 21735227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
421450

COMPARE

421450

Description
421450 TAPERED RLR BRG CUP ; 14.5"X2.5"

NTN

Part # 421450

BDI # 17149912

Features

Component: Cup
Width - Millimeter: 63.5
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 14.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 368.3
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: 421450

Price Inventory : Available to order
Loading Price
QTY
GE260-UK-2RS-B

COMPARE

GE260-UK-2RS-B

Description
GE260-UK-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE260-UK-2RS-B

BDI # 1173205

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE240-FW-2RS-B

COMPARE

GE240-FW-2RS-B

Description
GE240-FW-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE240-FW-2RS-B

BDI # 1173188

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
24144CAMK30E4C2

COMPARE

24144CAMK30E4C2

Description
24144CAMK30E4C2 SPHERICAL ROLLER BEARING ; 220MM BOREX370MM ODX150MM W 2-ROW

NSK

Part # 24144CAMK30E4C2

BDI # 20400274

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY