Page 1 of 22

Next

Compare
BT4B 328912 E3/C675

COMPARE

BT4B 328912 E3/C675

Description
BT4B 328912 E3/C675 TAPERED ROLLER BRG

SKF

Part # BT4B 328912 E3/C675

BDI # 22782879

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 19.252
Outside Diameter - Millimeter: 489
Bore - Millimeter: 356

Bore - Inch: 14.016
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
01B1400EX

COMPARE

01B1400EX

Description
COP.01B1400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 14"

COOPER BEARING

Part # 01B1400EX

BDI # 24714297

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 74.6
Other Features: Single Row | Expansion Type | Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 19.25
Length Thru Bore - Millimeter: 136
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
03EB1100GR

COMPARE

03EB1100GR

Description
COP.03EB1100GR CYLINDRICAL ROLLER BRG ; EXTRA HEAVY DUTY 11"

COOPER BEARING

Part # 03EB1100GR

BDI # 24715686

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 139.7
Other Features: Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Length Thru Bore - Millimeter: 244
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02EB300MGR

COMPARE

02EB300MGR

Description
COP.02EB300MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 300MM

COOPER BEARING

Part # 02EB300MGR

BDI # 22990544

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 103.2
Other Features: Single Row | Non-Expansion Type | Enhanced Heavy Duty

Inch - Metric: Metric
Outside Diameter - Inch: 19.5
Length Thru Bore - Millimeter: 193
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02EB1200EX

COMPARE

02EB1200EX

Description
COP.02EB1200EX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 12"

COOPER BEARING

Part # 02EB1200EX

BDI # 22990489

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 103.2
Other Features: Single Row | Expansion Type | Enhanced Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Length Thru Bore - Millimeter: 193
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY