X30310M-90KM2
Description
X30310M-90KM2 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Part # X30310M-90KM2
BDI # 1336437
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
50
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
663010
Assembly Components:
X30310M (1) | Y30310RM (1)
Basic Number:
30310
Precision Class:
Standard
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
55444D-2
Description
55444D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # 55444D-2
BDI # 1424719
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649489
Precision Class:
Standard
Basic Number:
55444
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
30212-9X025
Description
30212-9X025 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4-8 OD
Part # 30212-9X025
BDI # 1424365
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X30212 (1) | Y30212 (1)
Basic Number:
X30212
Precision Class:
Standard