LM278848D-902A2
Description
LM278848D-902A2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LM278848D-902A2
BDI # 1364218
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
30.375
Outside Diameter - Millimeter:
771.525
Bore - Millimeter:
585.8
Bore - Inch:
23.063
Other Features:
Steel Cage
Assembly Components:
LM278848D-20000 (1) | LM278810-20000 (2) | LM278810EA-20000 (1)
Basic Number:
LM278848D
Precision Class:
Class 2
BT4B 331093 BG/HA1
Description
BT4B 331093 BG/HA1 TAPERED ROLLER BRG
Part # BT4B 331093 BG/HA1
BDI # 1259978
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
30.394
Outside Diameter - Millimeter:
772
Bore - Millimeter:
586
Bore - Inch:
23.071
Precision Class:
Standard
240/530 ECAK30/C3W33
Description
240/530 ECAK30/C3W33 SPHR ROLLER BRG
Part # 240/530 ECAK30/C3W33
BDI # 1248228
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/530 CAK/C4W33
Description
230/530 CAK/C4W33 SPHR ROLLER BRG
Part # 230/530 CAK/C4W33
BDI # 1269156
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/530 CA/C083W509
Description
230/530 CA/C083W509 SPHR ROLLER BRG
Part # 230/530 CA/C083W509
BDI # 1269186
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing