LM281049-904A9
Description
LM281049-904A9 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 24-36 OD
Part # LM281049-904A9
BDI # 1364226
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33.75
Outside Diameter - Millimeter:
857.25
Bore - Millimeter:
646.125
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662599
Assembly Components:
LM281049 (2) | LM281010CD (1) | LM281049XB (1)
Basic Number:
LM281049
Precision Class:
Standard
LM281049-904A5
Description
LM281049-904A5 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LM281049-904A5
BDI # 1364225
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33.75
Outside Diameter - Millimeter:
857.25
Bore - Millimeter:
646.125
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662598
Assembly Components:
LM281049 (2) | LM281010CD (1) | LM281049XB (1)
Basic Number:
LM281049
Precision Class:
Standard
SL1829/630-TB-BR-IR/T-CN/3H
Description
SL1829/630-TB-BR-IR/T-CN/3H CYL RLR BRNG ; POR
Part # SL1829/630-TB-BR-IR/T-CN/3H
BDI # 24862054
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M280049D-902A3
Description
M280049D-902A3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # M280049D-902A3
BDI # 1366250
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33.25
Outside Diameter - Millimeter:
844.55
Bore - Millimeter:
595.325
Other Features:
2 Double Cone | 4 Single Cup | Medium Duty
Global Part Number GPN:
662821
Assembly Components:
M280049D (2) | M280010 (4) | M280010EA (2) | M280010EC (1) | M280049XA (1)
Basic Number:
M280049
Precision Class:
Standard
M280249DGWA-902A5
Description
M280249DGWA-902A5 TAPERED ROLLER BEARING
Part # M280249DGWA-902A5
BDI # 1366253
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33.75
Outside Diameter - Millimeter:
857.25
Bore - Millimeter:
603.25
Other Features:
2 Double Cone | 4 Single Cup | Medium Duty
Global Part Number GPN:
660626
Assembly Components:
M280249DGWA (2) | M280210 (4) | M280210EA (2) | M280210EB (1)
Basic Number:
M280249
Precision Class:
Standard