Page 1 of 5

Next

Compare
NU312-E-XL-TVP2

COMPARE

NU312-E-XL-TVP2

Description
NU312-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 60MM X 130MM X 31MM POLYAMIDE CAGE

FAG

Part # NU312-E-XL-TVP2

BDI # 1164594

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449098
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU222-E-XL-M1-C3

COMPARE

NU222-E-XL-M1-C3

Description
NU222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 200MM X 38MM

FAG

Part # NU222-E-XL-M1-C3

BDI # 1163907

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448879
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NUP217-E-XL-TVP2

COMPARE

NUP217-E-XL-TVP2

Description
NUP217-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 85MM X 150MM X 28MM POLYAMIDE CAGE

FAG

Part # NUP217-E-XL-TVP2

BDI # 1165054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449275
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2315-E-XL-TVP2-QP51-C4

COMPARE

NJ2315-E-XL-TVP2-QP51-C4

Description
NJ2315-E-XL-TVP2-QP51-C4 X-LIFE BEARING ; 75MM X 160MM X 55MM POLYAMIDE CYL RLR

FAG

Part # NJ2315-E-XL-TVP2-QP51-C4

BDI # 1162445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448338
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NAOU08O-RPB

COMPARE

NAOU08O-RPB

Description
NAOU08O-RPB POLY-SPHERE INSERT BEARING ; NON-RETURNABLE 145MM OD

EDT CORP

Part # NAOU08ORPB

BDI # 20866679

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 5.71
Length Thru Bore - Millimeter: 88.138
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY