230/950KYMBW507C08

COMPARE

230/950KYMBW507C08

Description
230/950KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/950KYMBW507C08

BDI # 1318062

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
294/800EMW40RW50

COMPARE

294/800EMW40RW50

Description
294/800EMW40RW50 THRUST SPH RLR BRG ASSY ; NON-RETURNABLE 800MM BORE

TIMKEN

Part # 294/800EMW40RW50

BDI # 20352897

Features

Height - Millimeter: 335
Bore 1 - Inch: 31.496
Bore 2 - Millimeter: 988
Height - Inch: 13.189
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 53.543
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
F-2132-A

COMPARE

F-2132-A

Description
F-2132-A CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD

TIMKEN

Part # F-2132-A

BDI # 1355977

Features

Height - Millimeter: 219.964
Bore 1 - Inch: 31.49
Height - Inch: 8.66
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 53.54
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY