NUP224EMA
Description
NUP224EMA CYLINDRICAL ROLLER BRG ; 200MM ID X 360MM OD X 84MM WD
Part # NUP224EMA
BDI # 21574568
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
BRG22224K.C3
Description
BRG22224K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 422013
BDI # 278898
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Length Thru Bore - Millimeter:
58
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
22224 E
Description
22224 E SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID SHAFT MOUNT
Part # 22224 E
BDI # 1415994
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
74850-2
Description
74850-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/2" OD 1-3/8" WD
Part # 74850-2
BDI # 1350824
Features
Component:
Cup
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
215.9
Global Part Number GPN:
646989
Precision Class:
Standard
Basic Number:
74850
74550-90220
Description
74550-90220 TAPERED ROLLER BEARING ASSY ; 5-1/2" ID 8-1/2" OD DOUBLE ROW
Part # 74550-90220
BDI # 1350761
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
139.7
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658360
Assembly Components:
74550 (2) | 74851CD (1) | X1S-74550 (1)
Basic Number:
74550
Precision Class:
Standard