JU090XP0
Description
JU090XP0 THIN SECTION BALL BEARING ; 9" BORE 9-3/4" OD 1/2" WD SR 2 SEALS
Part # JU090XP0-RBC
BDI # 797091
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6322 ZC3
Description
6322 ZC3 BALL BEARING ; 110MM ID X 240MM OD X 50MM WIDE 2 SEALS
Part # 6322ZC3
BDI # 21982441
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
JU080XP0
Description
KDN.JU080XP0 FOUR POINT CONTACT BALL BRG ; 8.0" IDX8.75" ODX.5" WIDE 2 SEALS
Part # JU080XP0
BDI # 21439625
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU090XP0
Description
KDN.JU090XP0 FOUR POINT CONTACT BALL BRG ; 9" IDX9.75" ODX.5" WIDE 2 SEALS
Part # JU090XP0
BDI # 21439626
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6322 2RS/C3 PRX
Description
6322 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 110MM IDX240MM ODX50MM W 2 RBR SEALS
Part # 2101073318
BDI # 23044991
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
50
Other Features:
Radial | Polyrex EM Grease | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No