22322EJW33
Description
22322EJW33 SPHERICAL RLR BRG ; 110MM ID 240MM OD 80MM WD
Part # 22322EJW33
BDI # 1317362
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23030EMW33
Description
23030EMW33 SPHERICAL ROLLER BEARING ; 160MM BORE 225MM OD BRASS
Part # 23030EMW33
BDI # 1318094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23226EJW33
Description
23226EJW33 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD
Part # 23226EJW33
BDI # 20077896
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH923649-99401
Description
HH923649-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Part # HH923649-99401
BDI # 24625413
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.875
Outside Diameter - Millimeter:
250.825
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material | Indirect Mounting
Assembly Components:
HH923649 (1) | HH923610 (1)
Basic Number:
HH923649
Precision Class:
Standard
23226EJW33C3
Description
23226EJW33C3 SPHERICAL RLR BRG ; 130MM OD 230MM OD 80MM WD OPEN
Part # 23226EJW33C3
BDI # 20055202
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing