RCB-081214-FS
Description
RCB-081214-FS ROLLER CLUTCH BEARING ; 1/2IN X 3/4IN X 7/8IN W/SS SPRING
Part # RCB-081214-FS
BDI # 1088488
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.751
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning:
No
FP812-4
Description
FP812-4 FLANGED BEARING ; 1/2" IDX3/4"X1/2"LG LIMITED AVAILABILITY
Part # 56874
BDI # 174633
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
CFM015019025
Description
CFM015019025 FLANGED BEARING ; 15X19X25X23X2MM C93200 CAST BRONZE
Part # CFM015019025
BDI # 17053602
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.984
CFM015019012
Description
CFM015019012 FLANGED BEARING ; 15X19X12X23X2MM C93200 CAST BRONZE
Part # CFM015019012
BDI # 17053599
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.472
P812-8
Description
P812-8 CYL PLAIN BEARING ; PLASTIC LIMITED AVAILABILITY
Part # 56837
BDI # 174602
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
19.075