JU120XP0

COMPARE

JU120XP0

Description
JU120XP0 THIN SECTION BALL BEARING ; 12" BORE 12-3/4" OD 1/2" WD SR 2 SEALS

RBC BEARINGS

Part # JU120XP0-RBC

BDI # 797097

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY