Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
220RIU744R3
Description
220RIU744R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD SGL ROW
Part # 220RIU744R3
BDI # 1316769
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565126
Number of Rows of Rollers:
Single Row
M274148DH-90010
Description
M274148DH-90010 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M274148DH-90010
BDI # 1366183
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
501.65
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty
Global Part Number GPN:
660623
Assembly Components:
M274148DH (1) | M274110 (2) | M274110EA (1)
Basic Number:
M274148
Precision Class:
Standard
Features
Height - Millimeter:
127
Bore 1 - Inch:
18
Bore 2 - Millimeter:
460.375
Height - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
B-6708-B
Description
B-6708-B DEEP GROOVE RADIAL BALL BEARING ; NON RETURNABLE
Part # B-6708-B
BDI # 1353937
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38.1
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium