Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
23156CAMKDD2E4C3TF

COMPARE

23156CAMKDD2E4C3TF

Description
23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W

NSK

Part # 23156CAMKDD2E4C3TF

BDI # 24666270

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
K13008XP0

COMPARE

K13008XP0

Description
KDN.K13008XP0 FOUR-POINT CONTCT BALL BRG

KAYDON

Part # K13008XP0

BDI # 21579861

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K13008AR0

COMPARE

K13008AR0

Description
KDN.K13008AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 130MM IDX146MM OD STL OPEN

KAYDON

Part # K13008AR0

BDI # 22923527

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K13008CP0

COMPARE

K13008CP0

Description
KDN.K13008CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 130MM IDX146MM OD STL OPEN

KAYDON

Part # K13008CP0

BDI # 22923531

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
S14003AS0

COMPARE

S14003AS0

Description
KDN.S14003AS0 ANGULAR CONTACT BALL BRG

KAYDON

Part # S14003AS0

BDI # 22925152

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY