JU050CP0

COMPARE

JU050CP0

Description
KDN.JU050CP0 RADIAL CONTACT BALL BRG ; 5.0" IDX5.75" ODX.5" WIDE 2 SEALS

KAYDON

Part # JU050CP0

BDI # 21439617

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 5.75

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY