2MM9308WICRSUM
Description
2MM9308WICRSUM PRECISION BALL BEARING ; PHENOLIC 40MM BORE ANGULAR CONTACT
Part # 2MM9308WI SUM
BDI # 21949603
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MM306WIMBRSUL
Description
2MM306WIMBRSUL PRECISION BALL BEARING ; NON RETURNABLE MACHINED BRONZE AC
Part # 2MM306WIMBRSUL
BDI # 24619350
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MM308WI3 A1389
Description
2MM308WI3 A1389 PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM308WI3 A1389
BDI # 24619354
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MMC211WI SUL
Description
2MMC211WI SUL PRECISION BALL BEARING ; PHENOLIC 55MM BORE ANGULAR CONTACT
Part # 2MMC211WI SUL
BDI # 22847570
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MMC9311WI SUL
Description
3MMC9311WI SUL PRECISION BALL BEARING ; NON RETURNABLE PHENOLIC 55MM BORE AC
Part # 3MMC9311WI SUL
BDI # 22842023
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring