240/750YMDWEW919C6
Description
240/750YMDWEW919C6 SPHERICAL RLR BRG
Part # 240/750YMDWEW919C6
BDI # 24956976
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/670YMBW507C08C6
Description
231/670YMBW507C08C6 SPHERICAL ROLLER BRG, PRICE ON REQUEST (SMARTCATALOG)
Part # 231/670YMBW507C08C6
BDI # 26521837
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Outside Diameter - Millimeter:
1090
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/670KYMBW922
Description
231/670KYMBW922 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD
Part # 231/670KYMBW922
BDI # 24623721
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW509C08C3
Description
230/750YMBW509C08C3 SPHR ROLLER BEARING ; NON-RETURNABLE 750MM ID 1090MMOD 250MM W
Part # 230/750YMBW509C08C3
BDI # 1318057
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW507C08
Description
230/750YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/750YMBW507C08
BDI # 20054688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing