5314C
Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD
Part # 5314C
BDI # 663061
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256469
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
JM719113-2
Description
JM719113-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM719113-2
BDI # 1425319
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
150
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM719113
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
33020
6314-ZZC3
Description
6314-ZZC3 DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 35MM WD SR 2 MTL SHL
Part # 6314-ZZ-C3
BDI # 1425003
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SET414-900SA
Description
SET414-900SA TPD RLR MULTI-BRNG KIT ; 3.5423" BORE X 5.784" OD
Part # SET414-2
BDI # 1373096
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.786
Outside Diameter - Millimeter:
146.975
Bore - Millimeter:
89.967
Bore - Inch:
3.542
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
HM218248 (1) | HM218210 (1)
Basic Number:
HM218248
Precision Class:
Standard