6026-2RS1
Description
6026-2RS1 DEEP GROOVE BALL BRG ; 130MM BORE 200MM OD 33MM WD SR 2 SEALS
Part # 6026-2RS1
BDI # 1415635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6319-2RS
Description
6319-2RS DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM WD SR 2 SEALS
Part # 6319-2RS
BDI # 1348256
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
62242RS
Description
62242RS BALL BEARING ; 120MM ID X 180MM OD X 28MM WIDE 2 SEALS
Part # 62242RS
BDI # 21982439
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261391
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6832 2RD
Description
6832 2RD BALL BEARING ; 160MM ID X 200MM OD X 20MM WIDE 2 SEALS
Part # 68322RD
BDI # 20865486
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU075CP0
Description
KDN.JU075CP0 RADIAL CONTACT BALL BRG ; 7.5" IDX8.25" ODX.5" WIDE 2 SEALS
Part # JU075CP0
BDI # 21439623
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No