HH234010-2
Description
HH234010-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12-1/8" OD 2-5/8" WD
Part # HH234010-2
BDI # 1357624
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Other Features:
Heavy Duty
Global Part Number GPN:
645521
Precision Class:
Standard
Basic Number:
HH234010
451215CD-2
Description
451215CD-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 12-18 OD
Part # 451215CD-2
BDI # 1343318
Features
Component:
Double Cup
Width - Millimeter:
146.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Other Features:
Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
451215CD
03BC100MEXAT
Description
COP.03BC100MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 100MM
Part # 03BC100MEXAT
BDI # 24715220
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Length Thru Bore - Millimeter:
136
Length Thru Bore - Inch:
5.354
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC400EXAT
Description
COP.03BC400EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 4"
Part # 03BC400EXAT
BDI # 24715312
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.126
Length Thru Bore - Millimeter:
136
Length Thru Bore - Inch:
5.354
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
HH234048-90204
Description
HH234048-90204 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Part # HH234048-90204
BDI # 1357647
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Outside Diameter - Millimeter:
307.975
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Heavier Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
654425
Assembly Components:
HH234048 (2) | HH234011CD (1) | HH234048XA (1)
Basic Number:
HH234048
Precision Class:
Standard