NP596416-902A1
Description
NP596416-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # NP596416-902A1
BDI # 1368617
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
429.999
Inch - Metric:
Inch
Outside Diameter - Inch:
13.491
Flange Outside Diameter - Inch:
16.929
Outside Diameter - Millimeter:
342.661
Other Features:
Steel Cage
Assembly Components:
NP858465-20C17 (1) | NP596416-20C17 (1) | NP234578-20C17 (1) | PACK-CRT391188 (1)
Basic Number:
NP596416
Precision Class:
Class 2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
M349510-3
Description
M349510-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 12-18 OD
Part # M349510-3
BDI # 1366329
Features
Component:
Cup
Width - Millimeter:
44.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
342.9
Other Features:
Medium Duty
Precision Class:
Class 3
Basic Number:
M349510 #3