204RR6
Description
204RR6 DEEP GROOVE BALL BEARING ; 3/4" ID 1-25/32" OD 0.61" WD 2 SEALS
Part # 204RR6
BDI # 1424154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C1-Extra Tight
Internal Special Features:
No
Snap Ring:
No
1633 2RS
Description
1633 2RS RADIAL BALL BEARING ; 5/8" BORE 1-3/4" OD 1/2" WD SR 2 SEALS
Part # 1633 2RS
BDI # 18151266
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259779
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1635 2RS
Description
1635 2RS RADIAL BALL BEARING ; 3/4" BORE 1-3/4" OD 1/2" WD SR 2 SEALS
Part # 1635 2RS
BDI # 15042912
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259799
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
60/22 2RS
Description
60/22 2RS BALL BEARING ; POR 22MM X 44MM X 12MM DBL SEALS RADIAL
Part # 2101067124
BDI # 21434994
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1635-2RS
Description
1635-2RS DEEP GROOVE BALL BEARING ; 3/4" BORE 1-3/4" OD 1/2" WD SR 2 SEALS
Part # 1635-2RS
BDI # 211755
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266300
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No