Page 1 of 85

Next

Compare
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NP967764-2

COMPARE

NP967764-2

Description
NP967764-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD

TIMKEN

Part # NP967764-2

BDI # 1369028

Features

Component: Cup
Width - Millimeter: 101.6
Inch - Metric: Inch
Outside Diameter - Inch: 23.25
Outside Diameter - Millimeter: 590.55

Precision Class: Standard
Width - Inch: 4
Basic Number: NP967764

Price Inventory : Available to order
Loading Price
QTY
24172 ECCK30J/C3W33

COMPARE

24172 ECCK30J/C3W33

Description
24172 ECCK30J/C3W33 SPHR ROLLER BRG

SKF

Part # 24172 ECCK30J/C3W33

BDI # 1268956

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
61896 MA

COMPARE

61896 MA

Description
61896 MA DEEP GROOVE BALL BRG

SKF

Part # 61896 MA

BDI # 1418357

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2864
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
EE720128-90020

COMPARE

EE720128-90020

Description
EE720128-90020 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD

TIMKEN

Part # EE720128-90020

BDI # 26521729

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 23.5
Outside Diameter - Millimeter: 596.9
Bore - Millimeter: 325.45

Bore - Inch: 12.813
Other Features: Steel Cage
Assembly Components: EE720128-20000 (1) | PACK-CRT690920 (1) | 720236-20000 (1) | PACK-CRT391181 (1)
Basic Number: EE720128
Precision Class: Class 2

Price Inventory : Available to order
Loading Price
QTY