NU2208-E-XL-TVP2
Description
NU2208-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 23MM POLYAMIDE CAGE
Part # NU2208-E-XL-TVP2
BDI # 1411351
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448789
Number of Rows of Rollers:
Single Row
NAU4LK208
Description
NAU4LK208 INSERT BEARING ; 40MM B POLY-ROUND WIDE INNER RING
Part # NAU4LK208
BDI # 23241342
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
34.2
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
47.6
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK208-24
Description
NAU4LK208-24 INSERT BEARING ; 1-1/2" B POLY-ROUND WIDE INNER RING
Part # NAU4LK208-24
BDI # 23241344
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
34.163
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
47.6
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK208-25
Description
NAU4LK208-25 INSERT BEARING ; 1-9/16" B POLY-ROUND WIDE INNER RING
Part # NAU4LK208-25
BDI # 23241346
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
34.163
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
47.6
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)