Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 46

Next

Compare
618/710 MA

COMPARE

618/710 MA

Description
618/710 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/710 MA

BDI # 1268302

Features

Enclosure: Open
Outer Race Width - Millimeter: 74
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/710 MA/C3

COMPARE

618/710 MA/C3

Description
618/710 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/710 MA/C3

BDI # 1258486

Features

Enclosure: Open
Outer Race Width - Millimeter: 74
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LM281049-904A9

COMPARE

LM281049-904A9

Description
LM281049-904A9 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 24-36 OD

TIMKEN

Part # LM281049-904A9

BDI # 1364226

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 33.75
Outside Diameter - Millimeter: 857.25
Bore - Millimeter: 646.125

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 662599
Assembly Components: LM281049 (2) | LM281010CD (1) | LM281049XB (1)
Basic Number: LM281049
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
29496 EM

COMPARE

29496 EM

Description
29496 EM SPHR ROLLER THRUST BRG

SKF

Part # 29496 EM

BDI # 1249492

Features

Height - Millimeter: 224
Bore 1 - Inch: 18.898
Bore 2 - Millimeter: 625
Height - Inch: 8.819
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 33.465
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
231/530YMBW33W45AC3

COMPARE

231/530YMBW33W45AC3

Description
231/530YMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 231/530YMBW33W45AC3

BDI # 1318308

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY