W 61801-2RS1
Description
W 61801-2RS1 DEEP GROOVE BALL BEARING ; 12MM BORE 21MM OD 5MM WD SR 2 SEALS
Part # W 61801-2RS1
BDI # 1423910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
63801-2RS
Description
63801-2RS DEEP GROOVE BALL BEARING ; 12MM BORE 21MM OD 7MM WD SR 2 SEALS
Part # 63801-2RS
BDI # 221178
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266046
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F61801-2RS
Description
F61801-2RS DEEP GROOVE BALL BEARING ; 12MM BORE 21MM OD 5MM WD SR 2 SEALS
Part # F61801-2RS
BDI # 199102
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
23 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6801 2RS
Description
6801-2RS RADIAL BALL BEARING ; 12MM BORE 21MM OD 5MM WD SR 2 SEALS
Part # 6801-2RS
BDI # 21478047
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61801-2RS
Description
61801-2RS DEEP GROOVE BALL BEARING ; 12MM BORE 21MM OD 5MM WD SR 2 SEALS
Part # 61801-2RS
BDI # 218560
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266010
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No