7201 BJ/CN
Description
7201 BJ/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7201 BJ/CN
BDI # 28218149
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Stamped Window Cage
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7301 BJ/CN
Description
7301 BJ/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7301 BJ/CN
BDI # 28218229
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Stamped Window Cage
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7202 BJ/CN
Description
7202 BJ/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7202 BJ/CN
BDI # 28218152
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Stamped Window Cage
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7312 BJ/CN
Description
7312 BJ/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7312 BJ/CN
BDI # 28218273
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Stamped Window Cage
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable