MCFE 19 SB
Description
MCFE 19 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1619035001
BDI # 344851
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
590631
MCYRR 6 SX
Description
MCYRR 6 SX CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA 11MM RLR WIDTH
Part # 3606031101
BDI # 345237
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21446
MCFR 19 SB
Description
MCFR 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1619155001
BDI # 344930
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21049
MCF 19 SB
Description
MCF 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1619015001
BDI # 344718
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20907
CF 8 WBUUR/SG
Description
CF 8 WBUUR/SG CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W CST
Part # CF8WBUUR/SG
BDI # 23280573
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged