Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Other Features:
Contamination Resistant
Global Part Number GPN:
590556
HPV-40
Description
HPV-40 LOAD RUNNER ; 60MM ROLLER DIA 33MM ROLLER WIDTH
Part # 0009564800
BDI # 737156
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Global Part Number GPN:
239362
MCVTRE-40
Description
MCVTRE-40 V-GRVD TRACK ROLLER ASSY ; 40MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-40
BDI # 24860240
Features
Roller Width - Inch:
1.236
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MVTRE-40
Description
MVTRE-40 TRACK ROLLER ; ECCENTRIC V-GROOVED TYPE 1.5748
Part # MVTRE-40
BDI # 22972110
Features
Roller Width - Inch:
1.236
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material