CIR-3.00E-SS
Description
CIR-3.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY STAINLESS STEEL
Part # CIR-3.00E-SS
BDI # 22969526
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CIR-3.00E-HT
Description
CIR-3.00E-HT CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY HIGH TEMPERATURE
Part # CIR-3.00E-HT
BDI # 22969522
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIRE-3.00E-HT
Description
CIRE-3.00E-HT CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC HIGH TEMP
Part # CIRE-3.00E-HT
BDI # 22969582
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIRE-3.00E
Description
CIRE-3.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC
Part # CIRE-3.00E
BDI # 22969580
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIR-3.00-HT
Description
CIR-3.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE
Part # CIR-3.00-HT
BDI # 22969530
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material