FLR-2-3/4
Description
FLR-2-3/4 FLANGED LOAD RUNNER ; 2.75IN OD 1 DIA X 2.25IN LG SGL ROW OPEN
Part # FLR-2-3/4
BDI # 737003
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239235
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Full Complement | With Seals and Internal Thrust Washers
CCYR 2 -3/4 S
Description
CCYR 2 -3/4 S LOAD RUNNER ; YOKE/CROWNED OD W/SEALS
Part # CCYR 2 -3/4 S
BDI # 25968778
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element:
Needle Bearing
SRF 55
Description
SRF 55 CAM FOLLOWER BEARING ; 1-1/2" ID X 2.75" OD X 1.245" W OPEN
Part # SRF 55
BDI # 795164
Features
Roller Width - Inch:
1.245
Roller Width - Millimeter:
31.623
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
CH 88 L
Description
CH 88 L CAM FOLLOWER BEARING ; 2-3/4" CROWNED SLOTTED HEAD/SEALED
Part # CH 88 L
BDI # 794679
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Screwdriver Slot