CIR-4.00E
Description
CIR-4.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY
Part # CIR-4.00E
BDI # 22969538
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIR-4.00E-HT
Description
CIR-4.00E-HT CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY HIGH TEMPERATURE
Part # CIR-4.00E-HT
BDI # 22969540
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIRE-4.00E
Description
CIRE-4.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC
Part # CIRE-4.00E
BDI # 22969596
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIRE-4.00E-HT
Description
CIRE-4.00E-HT CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC HIGH TEMP
Part # CIRE-4.00E-HT
BDI # 22969598
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIRE-4.00E-SS
Description
CIRE-4.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC SS
Part # CIRE-4.00E-SS
BDI # 22969600
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material