Page 1 of 16

Next

Compare
VCFE 4 1/2

COMPARE

VCFE 4 1/2

Description
VCFE 4 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2444400000

BDI # 346992

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20581

Price Inventory : Available to order
Loading Price
QTY
PCF 4 1/2

COMPARE

PCF 4 1/2

Description
PCF 4 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2444700000

BDI # 344174

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20854

Price Inventory : Available to order
Loading Price
QTY
VCF 4 1/2

COMPARE

VCF 4 1/2

Description
VCF 4 1/2 CAM FOLLOWER BEARING ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2444900000

BDI # 344178

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20856

Price Inventory : Available to order
Loading Price
QTY
VTRY 4 1/2

COMPARE

VTRY 4 1/2

Description
VTRY 4 1/2 TRACK ROLLER ; 4.75" RLR DIA YOKE STYLE BB

RBC BEARINGS

Part # VTRY41/2

BDI # 23207846

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
PTR 4 1/2

COMPARE

PTR 4 1/2

Description
PTR 4 1/2 TRACK ROLLER ; 4.5" RLR DIA TRB

RBC BEARINGS

Part # PTR41/2

BDI # 23207584

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Price Inventory : Available to order
Loading Price
QTY