VTR 5 1/2
Description
VTR 5 1/2 TRACK ROLLER ; POR 5.5" DIA STUD STYLE TRB
Part # VTR 5 1/2
BDI # 23207832
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
VTRY 5 1/2
Description
VTRY 5 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 5.5" RLR DIA
Part # VTRY 5 1/2
BDI # 23207850
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
VLR-5-1/2
Description
VLR-5-1/2 V-GROOVED LOAD RUNNER ; STUD TYPE 5.5IN RLR DIA STUD
Part # VLR-5-1/2
BDI # 737374
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239484
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239599
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239494