Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Roller Diameter - Inch:
0.472
Other Features:
Full Complement
CF4-20VUUE01
Description
CF 420 VUUE01 CAM FOLLOWER ; 4MM STUD X 12MM OD X 8MM W CST
Part # CF420VUUE01
BDI # 514008
Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238018
CF4BUUR
Description
CF4BUUR CAM FOLLOWER BEARING ; 12MM ROLLER DIA 8MM ROLLER WIDTH
Part # CF4BUUR
BDI # 514012
Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Other Features:
Caged
Global Part Number GPN:
590584
CF 4 FBR
Description
CF 4 FBR CAM FOLLOWER ; 4MM STUD X 12MM OD X 8MM W SST
Part # CF4FBR
BDI # 23282518
Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Roller Diameter - Inch:
0.472
Other Features:
Caged | Stainless Steel
CF 4 FWBR
Description
CF 4 FWBR CAM FOLLOWER ; 4MM STUD X 12MM OD X 8MM W SST
Part # CF4FWBR
BDI # 23282524
Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Roller Diameter - Inch:
0.472
Other Features:
Caged | Thrust Disk Type | Stainless Steel