Features
Roller Width - Inch:
1.024
Roller Width - Millimeter:
26
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.024
Roller Width - Millimeter:
26
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | With Inner Ring
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.024
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MFTRE-40-1
Description
MFTRE-40-1 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 1.5748
Part # MFTRE-40-1
BDI # 22971950
Features
Roller Width - Inch:
1.024
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MPTRE-40-1
Description
MPTRE-40-1 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 1.5748
Part # MPTRE-40-1
BDI # 22972034
Features
Roller Width - Inch:
1.024
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material