LR5207-2Z-TVH-XL
Description
LR5207-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG
Part # LR5207-2Z-TVH-XL
BDI # 1411861
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Global Part Number GPN:
239662
Rolling Element:
Ball Bearing - Double Row
LFR5207-30-2Z
Description
LFR5207-30-2Z CAM FOLLOWER BEARING ; 30MM X 80MM X 29MM
Part # LFR5207-30-2Z
BDI # 1411835
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
KR5207-2RS
Description
KR5207-2RS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
Part # KR5207-2RS
BDI # 1174921
Features
Roller Width - Inch:
1.063
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | Lip Seals
Global Part Number GPN:
239967
LR5207-2HRS-TVH-XL
Description
LR5207-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5207-2HRS-TVH-XL
BDI # 1175336
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Lip Seal
Global Part Number GPN:
239663
LR5207-X-2Z-TVH-XL
Description
LR5207-X-2Z-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5207-X-2Z-TVH-XL
BDI # 1175335
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Global Part Number GPN:
239661
Rolling Element:
Ball Bearing - Double Row