NSTU-SCEZ-100-SHSS
Description
NSTU-SCEZ-100-SHSS TAKE-UP BALL BRG ; NARROW SLOT 1" BORE STAINLESS STEEL
Part # 136834
BDI # 262134
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.605
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.265
Slot to Slot Distance - Millimeter:
66.17
Slot Width - Millimeter:
6.73
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 2.635" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SCM-203
Description
NSTU-SCM-203 TAKEUP BALL BRG UNIT ; 2-3/16" BORE 5/16" SLOT WID
Part # 135111
BDI # 261642
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.938
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
125.425
Other Features:
Single Row | Medium Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
674106
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SC-014
Description
NSTU-SC-014 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # 125365
BDI # 258799
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
674114
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SC-108
Description
NSTU-SC-108 TAKEUP BALL BRG UNIT ; 1-1/2" BORE 5/16" SLOT WID 4" SLOT-SLOT
Part # 125156
BDI # 258775
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
673750
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SCMED-115
Description
NSTU-SCMED-115 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # 076187
BDI # 248692
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.418
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
112.22
Slot Width - Millimeter:
7.95
Other Features:
Single Row | Extreme Medium Duty | Narrow Wide Slot | Single Lip Contact Seal | 4.448" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing