USTAE5000AE-203
Description
USTAE5000AE-203 ; POR NON RETURNABLE
Part # USTAE5000AE-203
BDI # 19275096
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.578
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.875
Slot to Slot Distance - Millimeter:
116.281
Slot Width - Millimeter:
22.225
Other Features:
Double Row | Solid Housing | Expansion | Felt Labyrinth Seal
Housing Style:
Unit Only - Half Round Top Angle
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
6.299
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.866
Slot to Slot Distance - Millimeter:
160
Slot Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty | Wide Inner Race
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
QMTP10J115SEN
Description
QMTP10J115SEN TAKE-UP SPH RLR BRG ; POR 1-15/16" BORE ECCENTRIC HSG
Part # QMTP10J115SEN
BDI # 22089495
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Other Features:
Double Row | Expansion | Curved Slot | Triple Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.88
Slot Width - Millimeter:
22.352
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
QMTP10J115SO
Description
QMTP10J115SO TAKE-UP SPH RLR BRG ; POR 1-15/16" BORE ECCENTRIC HSG
Part # QMTP10J115SO
BDI # 22089497
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Other Features:
Double Row | Non-Expansion | Curved Slot | Triple Lip Contact Urethane Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.88
Slot Width - Millimeter:
22.352
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.953
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.875
Slot to Slot Distance - Millimeter:
100.406
Slot Width - Millimeter:
22.225
Other Features:
Double Row | Solid Housing | Non-Expansion | Felt Labyrinth Seal | With Set Screw
Housing Style:
Unit Only - Half Round Top Angle
Rolling Element:
Spherical Roller Bearing