Page 1 of 8

Next

Compare
CFS3

COMPARE

CFS3

Description
CFS3 CAM FOLLOWER

IKO

Part # CFS3

BDI # 514147

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Other Features: Caged | Miniature
Global Part Number GPN: 238157

Price Inventory : Available to order
Loading Price
QTY
CFS3V

COMPARE

CFS3V

Description
CFS3V CAM FOLLOWER ; 6MM DIA X 4MM WIDTH ROLLER

IKO

Part # CFS3V

BDI # 514148

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Other Features: Full Complement | Miniature
Global Part Number GPN: 238158

Price Inventory : Available to order
Loading Price
QTY
CFS2

COMPARE

CFS2

Description
CFS2 CAM FOLLOWER

IKO

Part # CFS2

BDI # 514143

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Caged | Miniature
Global Part Number GPN: 590596

Price Inventory : Available to order
Loading Price
QTY
CFS25

COMPARE

CFS25

Description
CFS25 CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W CST

IKO

Part # CFS25

BDI # 514145

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Other Features: Caged | Miniature
Global Part Number GPN: 238155

Price Inventory : Available to order
Loading Price
QTY
CCFE 2 SB

COMPARE

CCFE 2 SB

Description
CCFE 2 SB LOAD RUNNER ; HEX/CROWN/ECCENTRIC/SEAL

OSBORN LOAD RUNNERS

Part # CCFE 2 SB

BDI # 25992386

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0
Stud Diameter - Millimeter: 0
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY