NA-4903-2RS

COMPARE

NA-4903-2RS

Description
NA-4903-2RS NEEDLE ROLLER BEARING ; 17MM ID X 30MM OD X 14MM W 2 SEALS

CONSOLIDATED BEARING

Part # NA-4903-2RS

BDI # 202838

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Global Part Number GPN: 371897
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY