2MMC220WI QUL
Description
2MMC220WI QUL PRECISION BALL BEARING ; P4S
Part # 2MMC220WI QUL
BDI # 24624396
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC220WICRQULFS927E
Description
2MMC220WICRQULFS927E PRECISION BALL BRG ; NON-RETURNABLE PAK=SET QUAD AC
Part # 2MMC220WICRQULFS927E
BDI # 24619459
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC220WI QUX
Description
2MMC220WI QUX PRECISION BALL BEARING ; QUAD 100MM BORE ANGULAR CONTACT
Part # 2MMC220WI QUX
BDI # 22842433
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
435165CD-2
Description
435165CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 435165CD-2
BDI # 1342943
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
419.1
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
650595
Precision Class:
Standard
Basic Number:
435165CD