S7012 ACDGA/P4A
Description
S7012 ACDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # S7012 ACDGA/P4A
BDI # 1306372
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22205 W33 YS
Description
SB 22205 W33 YS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 0305605000
BDI # 344212
Features
Enclosure:
1 Seal
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP594918-2
Description
NP594918-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 2-11/32"OD 0.72" W
Part # NP594918-2
BDI # 1425554
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
59.538
Other Features:
With Keyway or Slot
Global Part Number GPN:
650569
Precision Class:
Standard
Basic Number:
NP594918
NU 208 ECP/C3
Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1
Part # NU 208 ECP/C3
BDI # 1420184
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455451
Number of Rows of Rollers:
Single Row